Medical Procedure Cart, Aluminum, 42 in H

  • Mfr # 138758

  • Zoro # G121828191


product price:  $2,156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138758
Zoro #
G121828191
UPC #
-
Country of Origin
United States

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 10 lb, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cabinet Color White, Drawer Color White, Number of Drawers 5, Number of Shelves Not Applicable, Shelf Length Not Applicable, Shelf Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.