Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Polyester, Gray, 250 lb

  • Mfr # 944500-CO-FEATHER

  • Zoro # G521828135


product price: $1,747.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944500-CO-FEATHER
Zoro #
G521828135
UPC #
-
Country of Origin
Norway

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 19 3/4 in, Overall Depth 19 1/8 in, Maximum Seat Height 31 7/8 in, Maximum Overall Height 32 in, Seat Color Gray, Frame Color Gray, Seat Thickness Not Applicable, Back Color Gray, Seat Depth 19 1/8 in, Seat Width 16 1/8 in, Seat Material PVC-Free Vinyl, Back Material Polyester, Caster/Glide Type Swivel with Brake, Frame Material PVC-Free Vinyl, Number of Arms 0, Weight Capacity 250 lb, Series ML944500-CO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.