Ultrasound Probe Storage
- Mfr # 18206
- Zoro # G924161815
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12 in
Number of Drawers
0
Overall Height
35 in
Wall-Mounting Type
Rack
Cabinet Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18206
- Zoro #
- G924161815
- UPC #
- 811571034697
- Country of Origin
- United States
- Item
- Ultrasound Probe Cabinet
- Number of Drawers
- 0
- Wall-Mounting Type
- Rack
- Cabinet Color
- White
- Number of Doors
- 1
- Lock Type
- Keyed
- Frame Assembled
- Assembled
- Door Type
- Clearview
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 35 in
- Overall Width
- 23 in
Description
Ultrasound Probe Cabinet, Frame Assembled Assembled, Number of Shelves Not Applicable, Cabinet Color White, Cabinet Storage Components Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Number of Doors 1, Overall Depth 12 in, Overall Height 35 in, Overall Width 23 in, Shelf Width Not Applicable, Mounting Location Wall, Door Type Clearview, Lock Type Keyed, Number of Drawers 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.