Shop MARKETLAB
See all product information
Create Account
Ultrasound Probe Storage
- Mfr # 952800
- Zoro # G724161923
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
20 in
Includes
Hook
Overall Length
20 in
Total Holding Capacity
5 Probes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952800
- Zoro #
- G724161923
- UPC #
- 817519029893
- Country of Origin
- United States
- Item
- Ultrasound Probe Rack
- Material
- Steel
- Includes
- Hook
- Total Holding Capacity
- 5 Probes
- Color
- Silver
- Number of Compartments
- 5
- Compatible Product Type
- Ultrasound Probe
- Autoclavable
- No
- Product Type
- Probe Rack
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Width
- 20 in
- Overall Length
- 20 in
- Overall Height
- 15 in
- Compartment Width
- 20 in
- Compartment Length
- 22 in
- Overall Depth
- 5 1/2 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Item Ultrasound Probe Rack, Number of Compartments 5, Autoclavable No, Material Steel, Silver, Includes Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.