Shop MARKETLAB
See all product information
Create Account
Ultrasound Tables
- Mfr # 21696
- Zoro # G225075705
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 1/2 in
Overall Width
23 1/2 in
Overall Height
6 in
Compatible Product Type
Ultrasound Tables
Compatible Series
Oakworks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21696
- Zoro #
- G225075705
- UPC #
- 811571039036
- Country of Origin
- United States
- Item
- Rail
- Compatible Product Type
- Ultrasound Tables
- Compatible Series
- Oakworks
- Product Type
- Rail
- Color
- Gray
- Compatible Manufacturer Part Number
- CN21673, CN21678, CN34090
- Material
- Steel
Dimensions
- Overall Length
- 23 1/2 in
- Overall Width
- 23 1/2 in
- Overall Height
- 6 in
Description
Ultrasound Tables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.