
Accent Table, 23 in W, 15 in L, 24 in H, Wood (Discontinued)
- Mfr # 7119517
- Zoro # G208205129
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7119517
Zoro #
G208205129
UPC #
818008051036
Country of Origin
Indonesia
Dimensions
Width
23 in
Length
15 in
Height
24 in
Details
Item
Accent Table
Tabletop Material
Wood
Leg Color
Blue
Finish
Aqua
Series/Collection
Lifestyle
Style
Traditional
Description
Set of 3 handcarved rattan stacking tables feature a clean aqua finish
- •23in W x 15in D x 24in H
- •Aqua finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.