This item is Discontinued.

No Product Image Available

Accent Table, 23 in W X 15 in L X 24 in H, Wood (Discontinued)

  • Mfr # 7115540S
  • Zoro # G908204798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7115540S
Zoro #
G908204798
UPC #
804343192503
Country of Origin
Indonesia

Dimensions

Width
23 in
Length
15 in
Height
24 in

Details

Item
Accent Table
Tabletop Material
Wood
Leg Color
Orange
Finish
Tangerine

Description

Our Loft Bamboo Nesting Tables capture the timeless allure of the tropical lifestyle Signature British colonial aesthetic done in beautiful Gloss Tangerine, with bambooshaped nodes and delightful cabriole feet Equally at home in a casual or sophisticated design environment


  • •23in W x 15in D x 24in H
  • •Item available in tangerine
  • •Item made from wood
  • •1 year limited warranty
  • •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
  • •Accent tables offer a fundamental and versatile function in any room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.