Zoro Homepage

Marks Institutional Life Safety Cylindrical Locksets

  • Mfr # 195SSS/32D-F8

  • Zoro # G310055070


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Grade
Grade 1
For Door Thickness
1-5/8" to 1-7/8"
Function
F84
Cylinder Type
Sargent KIL Prep Less Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSS/32D-F8
Zoro #
G310055070
UPC #
197163244775
Country of Origin
Mexico

Dimensions

For Door Thickness
1-5/8" to 1-7/8"

Details

Finish
Satin Stainless Steel
Grade
Grade 1
Function
F84
Cylinder Type
Sargent KIL Prep Less Cylinder
For Use With
Marks Institutional Life Safety Cylindrical Locksets
Color
Satin Stainless Steel
Includes
Cylindrical Lock
Door Handing
Non-Handed

Description

Grade 1 Classroom Cylindrical Lock, Sargent KIL Prep Less Cylinder, Anti-Ligature Lever, 3-13/16 in. Diameter Rose, Satin Stainless Steel Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.