Survivor Series Cylindrical Locksets
- Mfr # 195A/26D
- Zoro # G210055316
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-5/8" to 1-7/8"
Function
F81
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195A/26D
- Zoro #
- G210055316
- UPC #
- 197163244706
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-5/8" to 1-7/8"
Details
- Finish
- Satin Chrome
- Grade
- Grade 1
- Function
- F81
- Color
- Satin Chrome
- For Use With
- Marks Survivor Series Cylindrical Locksets
- Cylinder Type
- Key in Lever Cylinder
- Door Handing
- Non-Handed
- Includes
- Cylindrical Lock
Description
Grade 1 Cylindrical Lock, Entry Function, Key in Lever Cylinder, 6-Pin, American Lever, 3-7/16 in. Rose Diameter, ASA Curved Lip Strike, 2-3/4 in. Backset, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.