Zoro Homepage

Access Control Keypad, Black

  • Mfr # IQ1LITE/19

  • Zoro # G5261557


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Push Button
Includes
(4) AA Batteries
Outside Height
10 3/4 in
Outside Width
3 1/2 in
For Use With
Emergency Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ1LITE/19
Zoro #
G5261557
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 3/4 in
Outside Width
3 1/2 in
Outside Depth
2 3/4 in
Button Dia.
1"
Depth
2-3/4"
Overall Depth
2 3/4 in
Overall Width
3 1/2 in
Overall Height
10 3/4 in

Details

Item
Electronic Keyless Lock
Switch Action
Push Button
Includes
(4) AA Batteries
For Use With
Emergency Systems
Standards
cUL Listed
Finish
Black Metallic
Handle Type
Lever
Electrical/Mechanical
Electrical
Max. User Codes
160
Power Source
(4) AA Batteries
Operating Temp. Range
15 Degrees to 120 Degrees F
Event Audit Trail
No
Number of Keys
0
Ligature Resistant
No
Keypad
16 Button
Cylinder
1-1/8" Mortise
Rating
1.5A
Button Color
Black
Color
Metallic
Operating Temp.
15 to 120 Degrees F
ANSI/BHMA Finish
Aluminum Painted
User Codes - Maximum
160
Temperature - Minimum
15 Degrees F
Temperature - Maximum
120 Degrees F

Description

Electronic Keyless Lock, Finish Black Metallic, Handle Type Lever, Outside Height 10 3/4 in, Outside Width 3 1/2 in, Outside Depth 2 3/4 in, Power Source (4) AA Batteries, Operating Temp. Range 15 Degrees to 120 Degrees F, Max. User Codes 160, Standards cUL Listed, Electrical, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.