Zoro Homepage

USA Hospital Push/Pull Latch

  • Mfr # 180PDN/32D

  • Zoro # G810057741


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F1
Lockset Grade
Grade 1
Required Door Thickness
1-3/4"
Lockset Finish
Satin Stainless Steel
Keyway Type
Non-Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180PDN/32D
Zoro #
G810057741
UPC #
197163199938
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4"

Details

Lockset Function
F1
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Keyway Type
Non-Keyed

Description

Grade 1 Passage Hospital Push/Pull Latch, Non-Keyed, Push/Pull Paddle, 3-7/16in Diameter Rose, Satin Stainless Steel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.