Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195DB/10B

  • Zoro # G9410371


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195DB/10B
Zoro #
G9410371
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Keyed Different
Location Type
Commercial
Features
Lifetime Mechanical Warranty
For Use With
Wood, Steel Doors
Strike Type
ASA, Curved Lip
Strike Dim.
4-7/8 in
Key Material
Nickel Silver
Handle Material
Zinc
ADA Compliant
Yes
Number of Pins
6
Series
95
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Backset
2 3/4 in
Standards
BHMA, cULus Listed
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Finish
Dark Bronze
Keying
Keyed Different
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Pins
6
Function
Classroom Intruder
Cylinder
Marks C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
95 Angled
Lockset Function ANSI Code
F110
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
ANSI Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.