Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195DB/26D-F9

  • Zoro # G9410432


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195DB/26D-F9
Zoro #
G9410432
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
95 Angled
Lockset Finish
Bright Chrome
Keyway Type
Marks C
Key Type
Not Keyed
For Use With
Wood, Steel Doors
Ligature Resistant
No
Location Type
Commercial
Handle Material
Zinc
Item
Door Lockset
Number of Keys
0
Standards
BHMA, cULus Listed
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
ADA Compliant
Yes
Series
95
Strike Type
ASA, Curved Lip
Strike Dim.
4-7/8 in
Mortise/Cylindrical
Cylindrical
Features
Lifetime Mechanical Warranty
Number of Pins
0
Lockset Fire Rating
3 hr
Fire Rated
3 hr.
Grade
1
Finish
Polish Chrome
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Classroom Intruder
Pins
0
Cylinder
Less Cylinder
Lockset Style
95 Angled
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Includes Core
Core Not Included
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F110
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Performance Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Coreless

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.