Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195RDB/10B

  • Zoro # G9410387


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RDB/10B
Zoro #
G9410387
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Not Keyed
For Use With
Wood, Steel Doors
Number of Pins
0
Item
Door Lockset
Features
Lifetime Mechanical Warranty
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Lockset Fire Rating
3 hr
Location Type
Commercial
Series
95
Ligature Resistant
No
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Strike Type
ASA, Curved Lip
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Standards
BHMA, cULus Listed
Backset
2 3/4 in
Keying
Unkeyed
Grade
1
Fire Rated
3 hr.
Finish
Dark Bronze
Visual Indicator Message
No Message
Pins
0
Function
Classroom Intruder
Cylinder
Less Cylinder
Includes Core
Core Not Included
Hand Orientation
Non-Handed
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Lockset Function ANSI Code
F110
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Bronze
Lockset Style
95 Angled
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.