Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195RDB/26D-F21

  • Zoro # G9410484


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RDB/26D-F21
Zoro #
G9410484
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
95 Angled
Lockset Finish
Bright Chrome
Keyway Type
Marks C
Key Type
Not Keyed
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Features
Lifetime Mechanical Warranty
For Use With
Wood, Steel Doors
Standards
BHMA, cULus Listed
Handle Material
Zinc
Strike Dim.
4-7/8 in
Item
Door Lockset
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Number of Keys
0
Series
95
Strike Type
ASA, Curved Lip
Location Type
Commercial
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Keying
Unkeyed
Finish
Polish Chrome
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Pins
0
Function
Classroom Intruder
Cylinder
Less Cylinder
Includes Core
Core Not Included
Lockset Function ANSI Code
F110
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
ANSI Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
95 Angled
Performance Grade
1

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.