Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195RS/10B-F15

  • Zoro # G9410694


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Hotel
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RS/10B-F15
Zoro #
G9410694
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Hotel
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Not Keyed
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
For Use With
Wood, Steel Doors
ADA Compliant
Yes
Strike Type
ASA, Curved Lip
Ligature Resistant
No
Series
95
Standards
BHMA, cULus Listed
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Features
Lifetime Mechanical Warranty
Location Type
Commercial
Item
Door Lockset
Number of Keys
0
Strike Dim.
4-7/8 in
Lockset Fire Rating
3 hr
Finish
Dark Bronze
Fire Rated
3 hr.
Keying
Unkeyed
Grade
1
Visual Indicator Message
No Message
Pins
0
Function
Classroom
Cylinder
Less Cylinder
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Lockset Function ANSI Code
F15
Fire Rating
3 hr
Includes Core
Core Not Included
Lockset Style
95 Angled
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.