Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195RS/26D-F13

  • Zoro # G9410931


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RS/26D-F13
Zoro #
G9410931
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
Style
95 Angled
Lockset Finish
Bright Chrome
Keyway Type
Marks C
Key Type
Not Keyed
Strike Type
ASA, Curved Lip
Features
Lifetime Mechanical Warranty
Series
95
Ligature Resistant
No
Backset
2 3/4 in
Location Type
Commercial
For Use With
Wood, Steel Doors
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Pins
0
ADA Compliant
Yes
Number of Keys
0
Standards
BHMA, cULus Listed
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Strike Dim.
4-7/8 in
Grade
1
Fire Rated
3 hr.
Finish
Polish Chrome
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Classroom
Pins
0
Cylinder
Less Cylinder
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F12
Includes Core
Core Not Included
Performance Grade
1
Fire Rating
3 hr
Lockset Style
95 Angled
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.