Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 195SSSB/32D

  • Zoro # G2800990


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSSB/32D
Zoro #
G2800990
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Different
Backset
2 3/4 in
Item
Door Lockset
ADA Compliant
Yes
Strike Type
ASA, Curved Lip
Ligature Resistant
Yes
Strike Dim.
2-3/4 in
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Series
1SS19
Lockset Fire Rating
3 hr
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Standards
BHMA, cULus Listed
Handle Material
Stainless steel
Finish
Polished Stainless
Grade
1
Keying
Keyed Different
Location Type
Behavioral Health, Detention Facility
Fire Rated
3 hr.
Features
Lifetime Mechanical Warranty
Type
Cylindrical
Visual Indicator Message
No Message
Material
Stainless Steel
Function
Classroom
Pins
6
Strike
2-3/4"
Lockset Function ANSI Code
F113
Lockset Style
1SS19
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
1

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.