Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 495S/26D

  • Zoro # G4573777


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495S/26D
Zoro #
G4573777
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-5/8 in to 1-7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
495 Straight
Lockset Finish
Satin Chrome
Keyway Type
Marks C
Key Type
Keyed Different
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Series
495
Lockset Fire Rating
3 hr
Item
Door Lockset
Handle Material
Zinc
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Healthcare, Institutional
Key Material
Nickel Silver
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Strike Type
ASA, Curved Lip
Ligature Resistant
No
Finish
Satin Chrome
Features
Lifetime Mechanical Warranty
Standards
BHMA, cULus Listed
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Visual Indicator Message
No Message
Includes Core
Core Not Included
Lockset Style
495 Straight
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Coreless
Application
Institutional
Performance Grade
1
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
1
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.