Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dormitory, Grd.1

  • Mfr # 5SS19F/32D

  • Zoro # G2800239


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SS19F/32D
Zoro #
G2800239
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
SS19 Rose
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Item
Door Lockset
Series
SS19
Backset
2 3/4 in
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Location Type
Behavioral Health, Detention Facility
Features
Clutch Lever, Needle Bearings
Standards
BHMA, cULus Listed
Ligature Resistant
Yes
Number of Keys
2
Strike Type
Curved Lip
Grade
1
Fire Rated
Yes
Finish
Polished Stainless
Type
Mortise
Visual Indicator Message
No Message
Material
Stainless Steel
Case Material
Stamped Steel 1-1/16"
Handle Type
Lever
Function
Dormitory
Strike
4-7/8"
Lockset Type
Mechanical
Lockset Function ANSI Code
F12
Lockset Style
SS19 Lever
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Application
Commercial
Ligature-Resistant
Ligature-Resistant

Description

Lever Lockset,Mechanical,Dormitory,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.