Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195AB/10B

  • Zoro # G9410807


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195AB/10B
Zoro #
G9410807
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Backset
2 3/4 in
Ligature Resistant
No
For Use With
Wood, Steel Doors
Strike Type
ASA, Curved Lip
Standards
BHMA, cULus Listed
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Number of Pins
6
Lockset Fire Rating
3 hr
Handle Material
Zinc
Strike Dim.
4-7/8 in
Features
Lifetime Mechanical Warranty
Series
95
Key Material
Nickel Silver
Location Type
Commercial
Finish
Dark Bronze
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Visual Indicator Message
No Message
Function
Entry
Pins
6
Cylinder
Marks C
Lockset Function ANSI Code
F109
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Style
95 Angled
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Push Button
Fire Rating
3 hr
Performance Grade
1
Knob/Handle Material
Bronze
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.