Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195AB/26D-F8

  • Zoro # G9410974


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195AB/26D-F8
Zoro #
G9410974
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
95 Angled
Lockset Finish
Bright Chrome
Keyway Type
Marks C
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Standards
BHMA, cULus Listed
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Number of Keys
0
Strike Type
ASA, Curved Lip
Number of Pins
0
Mortise/Cylindrical
Cylindrical
For Use With
Wood, Steel Doors
Handle Material
Zinc
Features
Lifetime Mechanical Warranty
Item
Door Lockset
Series
95
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Location Type
Commercial
Grade
1
Fire Rated
3 hr.
Finish
Polish Chrome
Keying
Unkeyed
Visual Indicator Message
No Message
Pins
0
Function
Entry
Cylinder
Less Cylinder
Lockset Type
Mechanical
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
ANSI Grade
1
Lockset Style
95 Angled
Application
Commercial
Performance Grade
1
Lockset Function ANSI Code
F109
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Coreless
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.