Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195RAB/10B-F20

  • Zoro # G9410737


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RAB/10B-F20
Zoro #
G9410737
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Number of Keys
0
Number of Pins
0
Item
Door Lockset
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Standards
BHMA, cULus Listed
Backset
2 3/4 in
For Use With
Wood, Steel Doors
Handle Material
Zinc
Strike Type
ASA, Curved Lip
Strike Dim.
4-7/8 in
Features
Lifetime Mechanical Warranty
Ligature Resistant
No
Lockset Fire Rating
3 hr
Series
95
Grade
1
Finish
Dark Bronze
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Entry
Pins
0
Cylinder
Less Cylinder
Application
Commercial
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Not Included
Lockset Style
95 Angled
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.