Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195RAB/26D-F20

  • Zoro # G9411123


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195RAB/26D-F20
Zoro #
G9411123
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
95 Angled
Lockset Finish
Bright Chrome
Keyway Type
Marks C
Key Type
Not Keyed
Standards
BHMA, cULus Listed
Strike Type
ASA, Curved Lip
Features
Lifetime Mechanical Warranty
Number of Keys
0
Series
95
Location Type
Commercial
Strike Dim.
4-7/8 in
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Number of Pins
0
For Use With
Wood, Steel Doors
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Handle Material
Zinc
Finish
Polish Chrome
Keying
Unkeyed
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Pins
0
Function
Entry
Cylinder
Less Cylinder
Application
Commercial
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Style
95 Angled
Performance Grade
1
Knob/Handle Material
Zinc
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.