Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195SSFEL/32D

  • Zoro # G2800975


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless
Type
Cylindrical
Material
Stainless Steel
Style
1SS19 Lever
Series
1SS19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSFEL/32D
Zoro #
G2800975
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Door Lockset
Finish
Polished Stainless
Type
Cylindrical
Material
Stainless Steel
Style
1SS19 Lever
Series
1SS19
Features
Lifetime Mechanical Warranty
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in
Lockset Handle Type
Lever
Keyway Type
Marks C
Key Type
Keyed Different
Handle Material
Stainless steel
Ligature Resistant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Strike Type
ASA, Curved Lip
Standards
BHMA, cULus Listed
Lockset Function
Storeroom
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Number of Pins
6
Lockset Finish
Bright Stainless Steel
Mortise / Cylindrical
Cylindrical
Number of Keys
2
Lockset Grade
1
Fire Rated
3 hr.
Location Type
Behavioral Health, Detention Facility
Keying
Keyed Different
Grade
1
Visual Indicator Message
No Message
Pins
6
Function
Communicating
Strike
2-3/4"
Lockset Style
1SS19
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed

Description

Lever Lockset,Elec/Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.