Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195SSRDW/32D

  • Zoro # G4811606


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSRDW/32D
Zoro #
G4811606
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Location Type
Behavioral Health, Detention Facility
Backset
2 3/4 in
Handle Material
Stainless steel
Strike Dim.
2-3/4 in
Series
1SS19
Mortise/Cylindrical
Cylindrical
Ligature Resistant
Yes
Item
Door Lockset
Standards
BHMA, cULus Listed
Features
Lifetime Mechanical Warranty
ADA Compliant
Yes
Number of Pins
6
Strike Type
ASA, Curved Lip
Cylinder Core Type
Interchangeable Core Cylinder
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Finish
Polished Stainless
Fire Rated
3 hr.
Keying
Keyed Alike
Grade
1
Type
Cylindrical
Visual Indicator Message
No Message
Material
Stainless Steel
Function
Institution
Pins
6
Strike
2-3/4"
Cylinder
IC Core
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
Lockset Style
1SS19
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F87
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.