Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 5SS19A/32D

  • Zoro # G2800257


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS19A/32D
Zoro #
G2800257
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
SS19 Rose
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Standards
BHMA, cULus Listed
Backset
2 3/4 in
Location Type
Behavioral Health, Detention Facility
Features
Clutch Lever, Needle Bearings
ADA Compliant
Yes
Series
SS19
Ligature Resistant
Yes
Mortise/Cylindrical
Mortise
Number of Keys
2
Item
Door Lockset
Strike Type
Curved Lip
Fire Rated
Yes
Finish
Polished Stainless
Grade
1
Type
Mortise
Visual Indicator Message
No Message
Material
Stainless Steel
Handle Type
Lever
Function
Entrance
Case Material
Stamped Steel 1-1/16"
Strike
4-7/8"
Lockset Function ANSI Code
F08; F10
Lockset Style
SS19 Lever
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.