Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # M195S/26D-F7

  • Zoro # G4573637


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M195S/26D-F7
Zoro #
G4573637
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
99
Lockset Finish
Satin Chrome
Keyway Type
Yale Conventional
ADA Compliant
Yes
Key Material
Nickel Silver
Item
Door Lockset
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Series
99
Mortise/Cylindrical
Cylindrical
Handle Material
Plated Zinc
Grade
1
Fire Rated
Not Rated
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Features
Cylindrical Locks
Keying
Not Keyed
Location Type
Commercial, Industrial
Finish
Satin Chrome
Standards
ANSI BHMA A156.3, UL Listed
Number of Keys
2
For Use With
Rim/Vertical Rod Exit Devices
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
99
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Performance Grade
1
Application
Commercial, Industrial
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F7
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.