Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # M195S/26D-F8

  • Zoro # G4573619


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M195S/26D-F8
Zoro #
G4573619
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
99
Lockset Finish
Satin Chrome
Keyway Type
Sargent Conventional Cylinder
Item
Door Lockset
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Key Material
Nickel Silver
Series
99
Ligature Resistant
No
Fire Rated
Not Rated
Location Type
Commercial, Industrial
Keying
Not Keyed
Lockset Performance Strength
Heavy Duty
Grade
1
Number of Keys
2
Handle Material
Plated Zinc
Standards
ANSI BHMA A156.3, UL Listed
Features
Cylindrical Locks
Number of Pins
6
Finish
Satin Chrome
For Use With
Rim/Vertical Rod Exit Devices
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Fire Rating
Not Rated
Performance Grade
1
Lockset Style
99
Application
Commercial, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F8

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.