Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # M195S/26D-F9

  • Zoro # G4573591


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M195S/26D-F9
Zoro #
G4573591
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
99
Lockset Finish
Satin Chrome
Keyway Type
Corbin Conventional Cylinder
Lockset Fire Rating
Not Rated
Key Material
Nickel Silver
Series
99
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Item
Door Lockset
Keying
Not Keyed
Handle Material
Plated Zinc
Location Type
Commercial, Industrial
Standards
ANSI BHMA A156.3, UL Listed
Features
Cylindrical Locks
Grade
1
Finish
Satin Chrome
Number of Pins
6
Number of Keys
2
Fire Rated
Not Rated
Lockset Performance Strength
Heavy Duty
For Use With
Rim/Vertical Rod Exit Devices
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Performance Grade
1
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Industrial
Lockset Style
99
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.