Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # M195S/26D

  • Zoro # G4573731


product price: $155.91
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M195S/26D
Zoro #
G4573731
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
99
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
ADA Compliant
Yes
Ligature Resistant
No
Item
Door Lockset
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Series
99
Finish
Satin Chrome
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Keying
Keyed Different
Location Type
Commercial, Industrial
Grade
1
Number of Keys
2
Features
Cylindrical Locks
Handle Material
Plated Zinc
Standards
ANSI BHMA A156.3, UL Listed
Fire Rated
Not Rated
Cylinder Core Type
Conventional Core Cylinder
For Use With
Rim/Vertical Rod Exit Devices
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Lockset Style
99
Application
Commercial, Industrial
Lockset Type
Mechanical
Fire Rating
Not Rated
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.