Zoro Homepage

Lever Lockset, Mechanical, Exit, Grade 1

  • Mfr # 5PDEX/32D

  • Zoro # G2800631


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Exit
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PDEX/32D
Zoro #
G2800631
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Exit
Lockset Grade
1
Style
5PD Paddle
Lockset Finish
Satin Stainless Steel
Keyway Type
Marks C
Key Type
Not Keyed
Features
Dummy Trim Full
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Series
5PD
Backset
2 3/4 in
Strike Type
T-Strike
Standards
ANSI 156.13, cULus Listed
Ligature Resistant
No
Location Type
Healthcare
Item
Door Lockset
Finish
Satin Stainless
Number of Keys
0
Fire Rated
Yes
Grade
1
Type
Mortise
Visual Indicator Message
No Message
Material
Stainless Steel
Function
Exit
Case Material
Stamped Steel 1-1/16"
Handle Type
Lever
Strike
4-7/8"
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Function ANSI Code
F31
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Application
Healthcare

Description

Door Lockset, Style 5PD Paddle, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Exit, ADA Compliant Yes, Features Dummy Trim Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.