Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHB/32D

  • Zoro # G4259937


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195BHB/32D
Zoro #
G4259937
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Handle Material
Stainless Steel
Series
195BH
Location Type
Behavioral Health, Detention Facility
Standards
ANSI A156.2, BHMA, UL Listed
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Standard Duty
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Ligature Resistant
Yes
Strike Type
ASA, Curved Lip
Number of Pins
6
ADA Compliant
No
Key Material
Nickel Silver
Features
Lifetime Mechanical Warranty
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Performance Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Lockset Style
Standard Bow
ANSI Grade
1
Fire Rating
3 hr
Lockset Function ANSI Code
F82
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Push Button

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.