Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHDO/32D

  • Zoro # G4260472


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHDO/32D
Zoro #
G4260472
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Not Keyed
Backset
2 3/4 in
Strike Type
ASA, Curved Lip
Number of Pins
6
Number of Keys
0
Series
195BH
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
Yes
ADA Compliant
No
Standards
ANSI A156.2, BHMA, UL Listed
Location Type
Behavioral Health, Detention Facility
Lockset Performance Strength
Standard Duty
Features
Lifetime Mechanical Warranty
Strike Dim.
4-7/8 in
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Performance Grade
2
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ANSI Grade
1

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.