Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHDT/32D

  • Zoro # G4259334


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195BHDT/32D
Zoro #
G4259334
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Strike Type
ASA, Curved Lip
Ligature Resistant
Yes
Series
195BH
Lockset Performance Strength
Standard Duty
Number of Keys
0
Handle Material
Stainless Steel
Location Type
Behavioral Health, Detention Facility
Standards
ANSI A156.2, BHMA, UL Listed
Strike Dim.
4-7/8 in
ADA Compliant
No
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
Backset
2 3/4 in
Features
Lifetime Mechanical Warranty
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Not Included
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.