Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHDW/32D

  • Zoro # G4260025


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195BHDW/32D
Zoro #
G4260025
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Handle Material
Stainless Steel
Strike Type
ASA, Curved Lip
Backset
2 3/4 in
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
4-7/8 in
Number of Pins
6
ADA Compliant
No
Features
Lifetime Mechanical Warranty
Number of Keys
2
Series
195BH
Ligature Resistant
Yes
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Standards
ANSI A156.2, BHMA, UL Listed
Location Type
Behavioral Health, Detention Facility
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Lockset Style
Standard Bow
Lockset Function ANSI Code
F87
Hand Orientation
Non-Handed
Fire Rating
3 hr
Performance Grade
2
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.