Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHF/32D

  • Zoro # G4260068


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHF/32D
Zoro #
G4260068
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Number of Keys
2
Key Material
Nickel Silver
Handle Material
Stainless Steel
Number of Pins
6
Strike Dim.
4-7/8 in
Lockset Performance Strength
Standard Duty
Series
195BH
Lockset Fire Rating
3 hr
Features
Lifetime Mechanical Warranty
Ligature Resistant
Yes
Backset
2 3/4 in
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Strike Type
ASA, Curved Lip
Mortise/Cylindrical
Cylindrical
Standards
ANSI A156.2, BHMA, UL Listed
Location Type
Behavioral Health, Detention Facility
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Lockset Style
Standard Bow
Fire Rating
3 hr
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.