Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHFB/32D

  • Zoro # G4259404


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195BHFB/32D
Zoro #
G4259404
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Standards
ANSI A156.2, BHMA, UL Listed
Series
195BH
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Strike Dim.
4-7/8 in
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
Yes
Strike Type
ASA, Curved Lip
ADA Compliant
No
Number of Pins
6
Backset
2 3/4 in
Handle Material
Stainless Steel
Features
Lifetime Mechanical Warranty
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Standard Bow
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Lockset Function ANSI Code
F112
Performance Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.