Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHL/32D

  • Zoro # G4259352


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
195BH
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHL/32D
Zoro #
G4259352
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
195BH
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Lockset Performance Strength
Standard Duty
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Number of Keys
0
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Stainless Steel
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Standards
ANSI A156.2, BHMA, UL Listed
Keyway Type
Marks C
Ligature Resistant
Yes
ADA Compliant
No
Number of Pins
6
Lockset Finish
Stainless Steel
Lockset Handle Type
Pull
Strike Type
ASA, Curved Lip
Features
Lifetime Mechanical Warranty
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Spring Latch
Includes Core
Core Not Included
Application
Commercial
Knob/Handle Material
Stainless Steel
Performance Grade
2
ANSI Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.