Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 5BHC/32D

  • Zoro # G4260192


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BHC/32D
Zoro #
G4260192
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Ligature Resistant
Yes
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Mortise/Cylindrical
Mortise
Number of Pins
6
Lockset Fire Rating
3 hr
ADA Compliant
No
Location Type
Behavioral Health, Detention Facility
Series
5BH
Standards
BHMA, cULus Listed
Strike Dim.
4-7/8 in
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Backset
2 3/4 in
Strike Type
ASA
Handle Material
Stainless Steel
Number of Keys
2
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F14
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Application
Commercial
Fire Rating
3 hr
ANSI Grade
1
Lockset Style
Standard Bow
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.