Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 5BHDW/32D

  • Zoro # G4260752


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BHDW/32D
Zoro #
G4260752
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Strike Type
ASA
Standards
BHMA, cULus Listed
Number of Keys
2
Strike Dim.
4-7/8 in
Mortise/Cylindrical
Mortise
ADA Compliant
No
Backset
2 3/4 in
Key Material
Nickel Silver
Number of Pins
6
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
Yes
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Series
5BH
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Lockset Style
Standard Bow
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.