Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 5BHE/32D

  • Zoro # G4260156


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BHE/32D
Zoro #
G4260156
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Strike Type
ASA
Standards
BHMA, cULus Listed
Location Type
Behavioral Health, Detention Facility
Series
5BH
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Number of Pins
6
Strike Dim.
4-7/8 in
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Number of Keys
2
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
ADA Compliant
No
Ligature Resistant
Yes
Backset
2 3/4 in
Handle Material
Stainless Steel
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Standard Duty
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Application
Commercial
Knob/Handle Material
Stainless Steel
Performance Grade
2
Lockset Style
Standard Bow

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.