Zoro Homepage

Lever Lockset, Mechanical, Grd. 1

  • Mfr # 5SS19E/32D

  • Zoro # G2800318


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS19E/32D
Zoro #
G2800318
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
SS19 Rose
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Series
SS19
Item
Door Lockset
Backset
2 3/4 in
Number of Keys
2
Ligature Resistant
Yes
ADA Compliant
Yes
Location Type
Behavioral Health, Detention Facility
Standards
BHMA, cULus Listed
Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Features
Clutch Lever, Needle Bearings
Finish
Polished Stainless
Grade
1
Fire Rated
Yes
Type
Mortise
Visual Indicator Message
No Message
Material
Stainless Steel
Case Material
Stamped Steel 1-1/16"
Function
Office
Handle Type
Lever
Strike
4-7/8"
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F04
Hand Orientation
Non-Handed
Application
Commercial
Lockset Style
SS19 Lever
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.