Zoro Homepage
This item is Discontinued.
Marks Usa Lever Lockset, Mechanical, Privacy, Grd. 1 195SSBS/32D

Lever Lockset, Mechanical, Privacy, Grd. 1 (Discontinued)

  • Mfr # 195SSBS/32D
  • Zoro # G2801097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSBS/32D
Zoro #
G2801097
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 1SS19 Lever, Lockset Finish Bright Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI F92, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Handle Material Stainless Steel, Item Antiligature Lever, Location Type Behavioral Health, Detention Facility, Lockset Performance Strength Heavy Duty, Number of Keys 0, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.