Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 195SSFB/32D

  • Zoro # G2801018


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSFB/32D
Zoro #
G2801018
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 7/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Different
Item
Door Lockset
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Series
1SS19
Handle Material
Stainless steel
Ligature Resistant
Yes
Strike Type
ASA, Curved Lip
Backset
2 3/4 in
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Strike Dim.
2-3/4 in
Standards
BHMA, cULus Listed
Keying
Keyed Different
Finish
Polished Stainless
Grade
1
Fire Rated
3 hr.
Location Type
Behavioral Health, Detention Facility
Features
Lifetime Mechanical Warranty
Type
Cylindrical
Visual Indicator Message
No Message
Material
Stainless Steel
Pins
6
Function
Storeroom
Strike
2-3/4"
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F112
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
ANSI Grade
1
Lockset Style
1SS19

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.