Zoro Homepage

Lever Lockset, Mechanical, Vestibule, Grd.1

  • Mfr # 5SS19DW/32D

  • Zoro # G4810513


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS19DW/32D
Zoro #
G4810513
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
Style
SS19 Rose
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Mortise/Cylindrical
Mortise
Item
Door Lockset
Standards
BHMA, cULus Listed
Features
Clutch Lever, Needle Bearings
Ligature Resistant
Yes
Series
SS19
Backset
2 3/4 in
Number of Keys
2
Location Type
Behavioral Health, Detention Facility
ADA Compliant
Yes
Strike Type
Curved Lip
Grade
1
Finish
Polished Stainless
Fire Rated
Yes
Type
Mortise
Visual Indicator Message
No Message
Material
Stainless Steel
Function
Vestibule
Handle Type
Lever
Case Material
Stamped Steel 1-1/16"
Strike
4-7/8"
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
Hand Orientation
Non-Handed
Lockset Style
SS19 Lever

Description

Lever Lockset,Mechanical,Vestibule,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.