Zoro Homepage

Lockset, Electrical/Mechanical

  • Mfr # 195BHFEL/32D

  • Zoro # G4260402


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Style
Standard Bow
Series
195BH
Application
Commercial
Features
Lifetime Mechanical Warranty
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHFEL/32D
Zoro #
G4260402
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Style
Standard Bow
Series
195BH
Application
Commercial
Features
Lifetime Mechanical Warranty
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Lockset Handle Type
Pull
Location Type
Behavioral Health, Detention Facility
ADA Compliant
No
Keyway Type
Marks C
Lockset Grade
1
Mortise / Cylindrical
Cylindrical
Ligature Resistant
Yes
Handle Material
Stainless Steel
Strike Dim.
4-7/8 in
Lockset Finish
Stainless Steel
Voltage
24V DC
Strike Type
ASA, Curved Lip
Key Material
Nickel Silver
Backset
2 3/4 in
Electrical/Mechanical
Electrical/Mechanical
Lockset Performance Strength
Standard Duty
Key Type
Keyed Alike
Standards
ANSI A156.2, BHMA, UL Listed
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Lockset Style
Standard Bow
Fire Rating
3 hr
ANSI Grade
1
Performance Grade
2
Failure Mode
Fail Safe
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant

Description

Lever Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.