Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Electrical/Mechanical

  • Mfr # 5BHEL/32D

  • Zoro # G4260734


product price: $1,590.99
/ea
Free Shipping & Returns

Key Features

Style
Standard Bow
Series
5BH
Application
Commercial
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BHEL/32D
Zoro #
G4260734
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Style
Standard Bow
Series
5BH
Application
Commercial
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Key Type
Keyed Alike
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Strike Type
ASA
Strike Dim.
4-7/8 in
Lockset Grade
1
Lockset Fire Rating
3 hr
Location Type
Behavioral Health, Detention Facility
Mortise / Cylindrical
Mortise
Electrical/Mechanical
Mechanical
Keyway Type
Schlage
Number of Pins
6
ADA Compliant
No
Lockset Finish
Stainless Steel
Key Material
Nickel Silver
Handle Material
Stainless Steel
Lockset Function
Privacy
Backset
2 3/4 in
Number of Keys
2
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Lockset Handle Type
Pull
Lockset Performance Strength
Standard Duty
Standards
BHMA, cULus Listed
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Failure Mode
Fail Safe
Lockset Style
Standard Bow
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Performance Grade
2
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Stainless Steel

Description

Lever Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.