Zoro Homepage

Lockset, Electrical/Mechanical

  • Mfr # 5BHEU/32D

  • Zoro # G4259492


product price: $1,577.99
/ea
Free Shipping & Returns

Key Features

Style
Standard Bow
Series
5BH
Application
Commercial
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Strike Dim.
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BHEU/32D
Zoro #
G4259492
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Style
Standard Bow
Series
5BH
Application
Commercial
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Strike Dim.
4-7/8 in
Ligature Resistant
Yes
ADA Compliant
No
Mortise/Cylindrical
Mortise
Lockset Grade
1
Lockset Function
Storeroom
Lockset Performance Strength
Standard Duty
Number of Keys
2
Number of Pins
6
Key Type
Keyed Alike
Location Type
Behavioral Health, Detention Facility
Backset
2 3/4 in
Keyway Type
Schlage
Lockset Handle Type
Pull
Strike Type
ASA
Standards
BHMA, cULus Listed
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Handle Material
Stainless Steel
Lockset Finish
Stainless Steel
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Mortise
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Failure Mode
Fail Secure
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2
Ligature-Resistant
Ligature-Resistant
Lockset Style
Standard Bow
Lockset Type
Mechanical
ANSI Grade
1

Description

Lever Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.