Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12006472
Zoro #
G0538431
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.120 in
Frame Leaf Thickness
0.120 in
Pin Dia.
3/8 in
Overall Knuckle Height
2 in
Length
6 ft
Height
6 ft.
Width
4"
Length (Straight Wireway)
6 ft
Details
Holes per Leaf
0
Material
Aluminum Alloy
Mounting
Full Surface
Range of Motion
270 Degrees
Hardware
Not included
Item
Continuous Hinge
Pin Type
Removable
Pin Material
Aluminum
Holes
Without
Bearing Type
Plain
Color
Natural
Description
Continuous Hinge, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 in Overall Knuckle Height, 0.120 in Door Leaf Thickness, 0.120 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Aluminum Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.